Prince Hydraulics
RD-2575-M4-EDA1
Directional Control Valve - Lever Actuation, 4-Way, 20 gpm Max Flow
MI ITEM #
01361760
MFR #
RD-2575-M4-EDA1
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
Prince Hydraulics RD-2575-M4-EDA1
Prince Hydraulics
RD-2575-M4-EDA1
Directional Control Valve - Lever Actuation, 4-Way, 20 gpm Max Flow
MI ITEM #
01361760
MFR #
RD-2575-M4-EDA1
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince Hydraulics
RD-2575-M4-EDA1
Directional Control Valve - Lever Actuation, 4-Way, 20 gpm Max Flow
MI ITEM #
01361760
MFR #
RD-2575-M4-EDA1
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
RD-2575-M4-EDA1 CONTROL VALVE
Economical monoblock construction of high tensile strength gray cast iron
Load check
Hard chrome plated spool
Open center to closed center conversion available on some models
Adjustable ball spring relief: 1,000 psi to 3,000 psi
For use with system flows to 20 gpm
For use with system pressures to 3,000 psi
Relief setting: 1,500 psi at 12 gpm
In/out port size: 3/4” NPTF
Work port size: 1/2” NPTF
Show More
Specifications
Maximum Flow Rate
20 gpm, 20 gpm
Overall Height
3.06 in
Overall Length
9.06 in
Overall Width
4-1/4 in
Port 1 Size/Type
1/2 NPTF (Work)
Port 2 Size/Type
3/4 NPTF (Inlet/Outlet)
T Port Pressure Rating
150 psi, 150 psi
Valve Application
Mobile
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data